Motion
311740100MEA

STEARNS
311740100MEA

311740100MEA
Mi Item #04908440
MFR #311740100MEA
Price$2,400.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
311740100MEA

311740100MEA
Mi Item #04908440
MFR #311740100MEA

Mfr description
311740100MEA BRAKE 311-7 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,400.17/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Brake Outside Diameter  
    127 mm
  • Overall Length  
    64.516 mm

Details

  • Brake Type
    Armature Actuated
  • Mounting Type
    End Plate Mounted
  • Nominal Static Torque
    400 in
  • Standards Met
    ANSI B17.1, CUR, UL, UR
  • UPC_NO
    793699374070
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)