Motion
412029101K

STEARNS
412029101K

AC Rectifier for Clutch or Brake -
MI ITEM #04908535
MFR #412029101K
Price$179.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
412029101K

AC Rectifier for Clutch or Brake -
MI ITEM #04908535
MFR #412029101K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.88/each

Specifications

Dimensions

  • Clutch Brake Size Code
    72 to 196
  • Overall Width
    0.6 in
  • Weight
    0.40 lbs

Details

  • Clutch Brake Type
    Armature Actuated Brake
  • Product Types
    AC Rectifier
  • UPC_NO
    793699187694
  • Voltage Rating
    115 (Input) V ac, 103 (Output) V dc

Overview

Mfr description
412029101K RECT 230V FW-LT KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought