Motion
440646012

STEARNS
440646012

Noise Suppressor for Clutch or Brake -
Mi Item #04908755
MFR #440646012
Price$712.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
440646012

Noise Suppressor for Clutch or Brake -
Mi Item #04908755
MFR #440646012

Mfr description
440646012 LINE FILTER,460 VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$712.58/each

Specifications

Dimensions

  • Weight
    0.04 lbs

Details

  • Clutch Brake Type
    Electric Clutch & Brake
  • Product Types
    Noise Suppressor
  • UPC_NO
    662327688752
  • Voltage Rating
    460 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)