Motion
412029201K

STEARNS
412029201K

AC Rectifier for Clutch or Brake -
MI ITEM #04908764
MFR #412029201K
List Price$238.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
412029201K

AC Rectifier for Clutch or Brake -
MI ITEM #04908764
MFR #412029201K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.13/each for your price

Overview

Mfr description
412029201K RECT 230V FW-T KIT

Specifications

  • Product Types
    AC Rectifier
  • Clutch Brake Type
    Armature Actuated Brake
  • Voltage Rating
    115 (Input) V ac, 103 (Output) V dc
  • Overall Width
    1.06 in
  • UPC_NO
    793699251548
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought