Motion
320240100HNX

STEARNS
320240100HNX

320240100HNX
MI ITEM #04909044
MFR #320240100HNX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
320240100HNX

320240100HNX
MI ITEM #04909044
MFR #320240100HNX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
320240100HNX BRAKE 1.2AAB-R

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    3 in
  • Voltage Rating
    115 V ac
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Number Of Friction Discs
    2
  • Standards Met
    ANSI B17.1, CUR, UR
  • Mounting Type
    Pressure Plate Mounted
  • UPC_NO
    793699102765

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text