Motion
3214601G0HED

STEARNS
3214601G0HED

3214601G0HED
Mi Item #04909099
MFR #3214601G0HED
Price$395.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
3214601G0HED

3214601G0HED
Mi Item #04909099
MFR #3214601G0HED

Mfr description
3214601G0HED BRAKE 1.8AAB-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.20/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Brake Outside Diameter  
    63.5 mm
  • Overall Length  
    63.5 mm

Details

  • Brake Type
    Armature Actuated
  • Mounting Type
    Inside Mounted
  • Nominal Static Torque
    15 in
  • Standards Met
    ANSI B17.1, CUR, UR
  • UPC_NO
    793699736625
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)