Motion
3207401G0HED

STEARNS
3207401G0HED

3207401G0HED
MI ITEM #04909120
MFR #3207401G0HED
List Price$493.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
3207401G0HED

3207401G0HED
MI ITEM #04909120
MFR #3207401G0HED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$493.77/each for your price

Overview

Mfr description
3207401G0HED BRAKE 2.8AAB-R

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    35 in
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    ANSI B17.1, CUR, UR
  • Mounting Type
    Pressure Plate Mounted
  • UPC_NO
    698210038359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text