Motion
320461EG0HPG

STEARNS
320461EG0HPG

320461EG0HPG
MI ITEM #04913817
MFR #320461EG0HPG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
320461EG0HPG

320461EG0HPG
MI ITEM #04913817
MFR #320461EG0HPG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
320461EG0HPG BRAKE,1.8AAB-R

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    15 in
  • Voltage Rating
    230 V ac
  • Bore Diameter
  • Standards Met
    ANSI B17.1, CUR, UR
  • Mounting Type
    Pressure Plate Mounted
  • UPC_NO
    793699996456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought