Motion
236210104ANU

STEARNS
236210104ANU

236210104ANU
Mi Item #04914038
MFR #236210104ANU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
236210104ANU

236210104ANU
Mi Item #04914038
MFR #236210104ANU

Mfr description
236210104ANU SM-250-1040T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Clutch Outside Diameter  
    9 in
  • Overall Length
    9.14 in

Details

  • Clutch Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    86 ft-lbs
  • Mounting Type
    C-Face
  • Nominal Static Torque
    145 ft-lbs
  • Standards Met
    CSA
  • UPC_NO
    793699004311
  • Voltage Rating
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)