Motion
237210104XNU

STEARNS
237210104XNU

237210104XNU
MI ITEM #04914039
MFR #237210104XNU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
237210104XNU

237210104XNU
MI ITEM #04914039
MFR #237210104XNU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
237210104XNU SM-250-20MBT

Specifications

  • Brake Type
    Power-On Electro Module
  • Nominal Static Torque
    145 ft-lbs
  • Voltage Rating
    115 V ac
  • Bore Diameter
  • Maximum Dynamic Torque Capacity
    86 ft-lbs
  • Brake Outside Diameter
  • Standards Met
    CSA
  • Mounting Type
    C-Face
  • UPC_NO
    793699006643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought