Motion
237180103APR

STEARNS
237180103APR

237180103APR
MI ITEM #04914121
MFR #237180103APR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
237180103APR

237180103APR
MI ITEM #04914121
MFR #237180103APR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
237180103APR SM-210-20T

Specifications

  • Brake Type
    Power-On Electro Module
  • Nominal Static Torque
    75 ft-lbs
  • Voltage Rating
    230 V ac
  • Bore Diameter
  • Maximum Dynamic Torque Capacity
    44 ft-lbs
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    CSA
  • Mounting Type
    C-Face
  • UPC_NO
    793699004410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text