Motion
237180103ANR

STEARNS
237180103ANR

237180103ANR
Mi Item #04914133
MFR #237180103ANR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
237180103ANR

237180103ANR
Mi Item #04914133
MFR #237180103ANR

Mfr description
237180103ANR SM-210-20T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Brake Outside Diameter  
    9 in
  • Overall Length  
    7.2 in

Details

  • Brake Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    44 ft-lbs
  • Mounting Type
    C-Face
  • Nominal Static Torque
    75 ft-lbs
  • Standards Met
    CSA
  • UPC_NO
    793699004397
  • Voltage Rating
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)