Motion
7MC3-6222L1BC3

NTN
7MC3-6222L1BC3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring
Mi Item #04914407
MFR #7MC3-6222L1BC3
Price$3,632.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7MC3-6222L1BC3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring
Mi Item #04914407
MFR #7MC3-6222L1BC3

Mfr description
7MC3-6222L1BC3 CERAMIC COATED DGBB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,632.11/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Weight
    11.464 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7MC3-6222L1BC3 CERAMIC COATED DGBB
  • Internal Clearance
    C3
  • Long Description
    The 7MC3-6222L1BC3 is a 110 mm bore radial deep groove ball bearing with open design and 200 mm outer diameter for heavy-load machinery.
  • Manufacturer Catalog Number
    7MC3-6222L1BC3
  • Manufacturer Upc Number
    4547359828665
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359828665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)