Motion
7MC3-6320L1BC3

NTN
7MC3-6320L1BC3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring
MI ITEM #04914411
MFR #7MC3-6320L1BC3
List Price$4,236.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7MC3-6320L1BC3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring
MI ITEM #04914411
MFR #7MC3-6320L1BC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,236.32/each for your price

Overview

Mfr description
7MC3-6320L1BC3 CERAMIC COATED DGBB

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    7MC3-6320L1BC3
  • Manufacturer Upc Number
    4547359828764
  • UPC_NO
    4547359828764
  • Weight
    18.562 lbs
  • Description
    7MC3-6320L1BC3 CERAMIC COATED DGBB
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 7MC3-6320L1BC3 is a 100 mm bore radial deep groove ball bearing with open design and 215 mm outer diameter for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought