Specifications
Dimensions
- Glove SizeXXL or Size 11
- Size2XL
Details
- Coating MaterialPVC
- ColorBlack, Gold
- Country of OriginCN
- Manufacturer Upc Number613983000495
- Material TypeKnit Gloves - Coated
- Product TypesInsulated Abrasion Safety Glove
- TypeSafety Glove
- UPC_NO613983000495
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)