Motion
0282RGBKXLG

Refrigiwear
0282RGBKXLG

General Purpose Work Glove - XL or Size 10 Size, PVC Coated
Mi Item #04914647
MFR #0282RGBKXLG
Price$43.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0282RGBKXLG

General Purpose Work Glove - XL or Size 10 Size, PVC Coated
Mi Item #04914647
MFR #0282RGBKXLG

Mfr description
0282RGBKXLG INSULATED HIGH DEXTERITY GLV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.37/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Material
    PVC
  • Color
    Gold, Black
  • Country of Origin
    CN
  • Manufacturer Upc Number
    613983000518
  • Material Type
    General Purpose Gloves
  • Product Types
    Insulated Abrasion Safety Glove
  • Type
    Safety Glove
  • UPC_NO
    613983000518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)