Overview
Mfr description
0282RGBK2XL INSULATED HIGH DEXTERITY GLV
Specifications
- Glove SizeXXL or Size 11
- Material TypeGeneral Purpose Gloves
- Manufacturer Upc Number613983000525
- UPC_NO613983000525
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data