Motion
PKIT SR54RDG 225

REXNORD INC
PKIT SR54RDG 225

Parts Kit - Parts Kit, Series 54RDG, Cplg Size 225
Mi Item #04914675
MFR #PKIT SR54RDG 225
Price$704.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR54RDG 225

Parts Kit - Parts Kit, Series 54RDG, Cplg Size 225
Mi Item #04914675
MFR #PKIT SR54RDG 225

Mfr description
588213 PKIT SR54RDG 225
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.48/each

Specifications

Dimensions

  • Coupling Outside Diameter
    149 mm
  • Coupling Size Code
    225
  • Weight
    4.00 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    588213
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    54RDG
  • UPC_NO
    793699723298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)