Motion
PKIT SR54RDG 425

REXNORD INC
PKIT SR54RDG 425

Parts Kit - Parts Kit, Series 54RDG, Cplg Size 425
Mi Item #04914676
MFR #PKIT SR54RDG 425
Price$3,071.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR54RDG 425

Parts Kit - Parts Kit, Series 54RDG, Cplg Size 425
Mi Item #04914676
MFR #PKIT SR54RDG 425

Mfr description
588218 PKIT SR54RDG 425
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,071.41/each

Specifications

Dimensions

  • Coupling Size Code
    425
  • Weight
    15.00 lbs

Details

  • Manufacturer Catalog Number
    588218
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    54RDG
  • UPC_NO
    793699723359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)