Motion
85200

MARKAL
85200

HOLDER 102K
Mi Item #04914681
MFR #85200
Price$44.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
85200

HOLDER 102K
Mi Item #04914681
MFR #85200

Mfr description
85200 HOLDER 102K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.53/each

Specifications

Dimensions

  • Core Diameter
    3/4 in
  • Height
    0.875 in
  • Length
    0.875 in
  • Overall Length
    7-1/4 in
  • Weight
    0.13 lbs
  • Width
    6.875 in

Details

  • Country of Origin
    US
  • Handle Material
    Metal
  • Harmonization Code
    7608100030
  • Includes Features
    Push Button
  • Package Quantity
    12
  • UPC_NO
    048615852003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)