Specifications
Dimensions
- Container Size454 g
Details
- ConcentrationReady-to-Use
- FormLiquid
- Manufacturer Upc Number078254721309
- Product TypesElectric Parts Cleaner
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)