Motion
7100001473

3M
7100001473

Roloc™ Cubitron™ Coated Sanding Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 80 Grit, Maroon Color
Mi Item #04914829
MFR #7100001473
Price$2.84/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100001473

Roloc™ Cubitron™ Coated Sanding Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 80 Grit, Maroon Color
Mi Item #04914829
MFR #7100001473

Mfr description
27717 CUBITRON II ROLOC DURABLE EDGE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.84/dc

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    Quick-Change TR
  • Backing Material
    Cloth
  • Color
    Maroon
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    80
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    60440230294
  • Manufacturer Upc Number
    00051141277172
  • Material Application
    Aluminum, Carbon Steel, Cobalt, Nickel Alloy, Stainless Steel, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051141277172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)