Motion
7000045176

3M
7000045176

Cubitron™ II Coated Sanding Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 80 Grit, Maroon Color
MI ITEM #04914832
MFR #7000045176
Price$3.90/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045176

Cubitron™ II Coated Sanding Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 80 Grit, Maroon Color
MI ITEM #04914832
MFR #7000045176

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.90/dc

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding, Deburring, Finishing, Surface Preparation
  • Attachment Type
    Quick-Change TR
  • Backing Material
    Cloth
  • Color
    Maroon
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    80
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440230302
  • Manufacturer Upc Number
    00051141277189
  • Material Application
    Aluminum, Carbon Steel, Nickel Alloy, Titanium, Cobalt, Stainless Steel
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051141277189

Overview

Mfr description
27718 CUBITRON II ROLOC DURABLE EDGE
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought