Motion
7100006570

3M
7100006570

Cubitron™ II Quick Change Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 60 Grit, Red Color
Mi Item #04914834
MFR #7100006570
Price$8.22/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100006570

Cubitron™ II Quick Change Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 60 Grit, Red Color
Mi Item #04914834
MFR #7100006570

Mfr description
27711 CUBITRON II ROLOC DURABLE EDGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • ​Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.22/dc

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    Quick-Change TR
  • Backing Material
    Cloth
  • Color
    Red
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    60
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60440230237
  • Manufacturer Upc Number
    00051141277110
  • Material Application
    Aluminum, Carbon Steel, Cobalt & Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051141277110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)