Motion
KMS-02
Retaining Nut - M15 X 1.0 Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Stainless Steel
MI ITEM #04914898
MFR #KMS-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M15 X 1.0 Thread Size, 25 mm OD, 21 mm Face Dia., 5 mm Width, Stainless Steel
MI ITEM #04914898
MFR #KMS-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    20 kN
  • Face Diameter  
    21 mm
  • Outside Diameter  
    25 mm
  • Overall Width
    5 mm
  • Thread Size  
    M15 X 1.0

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MBS-02
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMS
  • Thread Direction
    Right Hand

Overview

Mfr description
KMS-02 METRIC LOCKNUT, STAINLESS ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought