Motion
KMS-07
Retaining Nut - M35 X 1.5 Thread Size, 52 mm OD, 44 mm Face Dia., 8 mm Width, Stainless Steel
Mi Item #04914900
MFR #KMS-07
Price$84.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M35 X 1.5 Thread Size, 52 mm OD, 44 mm Face Dia., 8 mm Width, Stainless Steel
Mi Item #04914900
MFR #KMS-07

Mfr description
KMS-07 METRIC LOCKNUT, STAINLESS S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.96/each

Specifications

Dimensions

  • Axial Load
    69 kN
  • Face Diameter  
    44 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    8 mm
  • Thread Size  
    M35x1.5 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MBS-07
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMS
  • Thread Direction
    Right Hand
  • UPC_NO
    751968640707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)