Motion
KMS-12
Retaining Nut - M60 X 2.0 Thread Size, 80 mm OD, 73 mm Face Dia., 11 mm Width, Stainless Steel
MI ITEM #04914902
MFR #KMS-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M60 X 2.0 Thread Size, 80 mm OD, 73 mm Face Dia., 11 mm Width, Stainless Steel
MI ITEM #04914902
MFR #KMS-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    130 kN
  • Face Diameter  
    73 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    11 mm
  • Thread Size  
    M60x2 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MBS-12
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMS
  • Thread Direction
    Right Hand
  • UPC_NO
    751968641209

Overview

Mfr description
KMS-12 METRIC LOCKNUT, STAINLESS S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought