Motion
MBS-02
Bearing Lock Washer - 15 mm ID, 28 mm Outside Dia., 21 mm Face Dia., Stainless Steel Material, MBS Series
MI ITEM #04914911
MFR #MBS-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 15 mm ID, 28 mm Outside Dia., 21 mm Face Dia., Stainless Steel Material, MBS Series
MI ITEM #04914911
MFR #MBS-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MBS-02 MERTIC LOCKWASHER SS

Specifications

  • Series
    MBS
  • Bore Diameter
  • Face Diameter
  • Material
    Stainless Steel
  • Tang Width
  • Measurement Standard
    Metric
  • Compatible Lock Nut Number
    KMS-02
  • Manufacturer Product Page
  • UPC_NO
    751968765202
  • Outside Diameter Over Tangs
    28 mm
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text