Motion
PLR404
DrainBlocker Grate Guard - Application: Chemicals, 42 in L, 42 in W, 5/16 in H, Material: 30" x 30"
MI ITEM #04914934
MFR #PLR404
Price$1,710.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DrainBlocker Grate Guard - Application: Chemicals, 42 in L, 42 in W, 5/16 in H, Material: 30" x 30"
MI ITEM #04914934
MFR #PLR404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,710.13/each

Specifications

Dimensions

  • Height
    5/16 in
  • Length
    42 in
  • Max Compatible Drain Size
    30" x 30"
  • Width
    42 in

Details

  • Application
    Chemicals
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Black/Yellow
  • Material
    Urethane/Vinyl
  • Product Type
    Storm & Sewer Drain Guards
  • Type
    Grate Guard

Overview

Mfr description
PLR404 DRAINBLOCKER 42" X 42"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought