Motion
750840C
1100 Series Rotary Union, R1017KNPT, 3/8 in. NPT, Axial, Nickel Plated Steel
MI ITEM #04915070
MFR #750840C
List Price$456.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1100 Series Rotary Union, R1017KNPT, 3/8 in. NPT, Axial, Nickel Plated Steel
MI ITEM #04915070
MFR #750840C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$456.82/each for your price

Overview

Mfr description
750840C R1017KNPT SERIES ROTARY UNION
  • Bi-Directional swivels are ideal for applications where complete rotation is not necessary.
  • Designed for swiveling or slow rotation applications.
  • The GR seal provides superior sealing performance.
  • Available with axial (straight through) flow, or radial flow with the addition of a 90 degree stainless steel elbow.

Specifications

  • Rotary Union Type
    Air / Water / Hydraulic Fluid
  • Thread Size
    3/8 in
  • Connection
    National Pipe Thread (NPT)
  • Air Pressure
    725 psi
  • Water Temperature
    392 °F
  • Hot Oil Temperature
    392 °F
  • Flow
    Swivel
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Weight
    0.46 lb
  • Series
    1100 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text