Motion
LM81517NUU
Open Linear Bushing with Seal - LM Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 17 mm Overall Length, Open
MI ITEM #04915196
MFR #LM81517NUU
Your Price$63.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LM Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 17 mm Overall Length, Open
MI ITEM #04915196
MFR #LM81517NUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.80/each(List $73.38)

Overview

Mfr description
LM81517NUU LINEAR

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    15 mm
  • Overall Length
    17 mm
  • Closure Type
    Open
  • Overall Width
    17 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557036484
  • UPC_NO
    4549557036484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought