Motion
81XHS12I
81X Conveyor Chain
MI ITEM #04915251
MFR #81XHS12I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81X Conveyor Chain
MI ITEM #04915251
MFR #81XHS12I

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81XH OFFSET LINK 2.609 PT 44000
  • Very accurate pitch control that lowers friction resulting in reduced wear.
  • Heat-treated side plates for increased wear and fatigue life.
  • Rollers designed to cope with this hostile application.
  • All chains are pre-lubricated to enhance initial chain life and or protection whilst in storage.
  • A material with excellent weldable properties, the standard method of fixing attachments within the industry

Specifications

  • Additional Details
    Renold 81X series chains have identical gearing dimensions and will run on the same sprocket within a given application. The 81XH and 81XHH chains are used on heavy duty conveyor applications where space is limited. Both chains are designed with maximum chain life as the prime objective Chains should be protected against dirt/moisture and be lubricated with good quality, non-detergent, petroleum-based oil. Renold chains are pre-lubricated before dispatch, but like all chains, need regular re lubrication during their working life. Specialist advice should be sought for each application to ensure that the lubricant used does not degrade or contaminate the timber product carried. If you require further information, please consult your local Renold representative or consult the Installation and Maintenance section.
  • Pin Diameter
    0.3750 in
  • Pin Length
    2.1020 in
  • UPC_NO
    6623901679256
  • Application
    These chains are used as an integral part of lumber conveyors for such applications as board ovens, veneer dryers, sorters, unscramblers, trimmer saws, stackers, and transfer conveyors. As well as the lumber industry, these chains can now be found in such applications as grain-handling, plaster and fiber board manufacture.
  • Chain Number & Pitch
    81XH - 1 in
  • Plate Height
    0.9130 in
  • Plate Thickness
    0.9130 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought