Overview
Mfr description
50Q42 SPLIT TAPER HT
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth42
- Number Of Strands Across1
- UPC_NO097039126528
- Weight7.10 lbs
- Chain Number & Pitch50 / 5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data