Motion
D140C35
Double Row Stock Bore Sprocket - 140 / 1-3/4 in, C Hub, 35 Teeth
MI ITEM #04915400
MFR #D140C35
List Price$2,940.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 140 / 1-3/4 in, C Hub, 35 Teeth
MI ITEM #04915400
MFR #D140C35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,940.79/each for your price

Overview

Mfr description
D140C35 1-1/2" SB HT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    35
  • Bore Type
    Rough Stock Bore
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought