Motion
60P18
Bushing Bore Roller Chain Sprocket - Split Taper, 60 / 3/4 in, 18 Teeth, P Bushing
MI ITEM #04915402
MFR #60P18
Your Price$137.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 60 / 3/4 in, 18 Teeth, P Bushing
MI ITEM #04915402
MFR #60P18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.79/each(List $144.08)

Overview

Mfr description
60P18 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P
  • Number Of Teeth
    18
  • Number Of Strands Across
    1
  • UPC_NO
    097039622235
  • Weight
    3.40 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought