Motion
D100Q14
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 14 Teeth
Mi Item #04915406
MFR #D100Q14
Price$498.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 14 Teeth
Mi Item #04915406
MFR #D100Q14

Mfr description
D100Q14 SPLIT TAPER HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.11/each

Specifications

Dimensions

  • Weight
    16.00 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Number Of Strands Across
    2
  • Number Of Teeth
    14
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039974624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)