1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
22X2750
Vario Power Variable Speed Belt - 22 mm Top Width, 2750 mm Pitch Length, Fiber Reinforced Rubber
MI ITEM #
04915519
MFR #
22X2750
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
OPTIBELT CORPORATION 22X2750
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
22X2750
Vario Power Variable Speed Belt - 22 mm Top Width, 2750 mm Pitch Length, Fiber Reinforced Rubber
MI ITEM #
04915519
MFR #
22X2750
Mfr description
22X2750 METRIC V-BELT
PERFORMANCE: Quality engineered and construction to handle high power, high speed performance applications.
EXTENDED LIFE: Polyester cords with specialized abrasion-resistant bonded fabric cover for longer belt life (aramid cord constructions available).
INCREASED FLEX RANGE: Capable of running on smaller sheaves than conventional variable speed belts.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
2750 mm
Top
Width
22 mm
Details
Material
Fiber Reinforced Rubber
Operating Temperature Range
22 to 212 °F
Reinforcing Cord Material
Polyester
Resistance Features
Oil & Heat Resistant
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items