Motion
10X2500
Metric VB V-Velts - 10X, 10 mm Top Width, 1 Strand, 2500 mm Nominal Outside Length, Cogged
MI ITEM #04915536
MFR #10X2500
Price$25.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric VB V-Velts - 10X, 10 mm Top Width, 1 Strand, 2500 mm Nominal Outside Length, Cogged
MI ITEM #04915536
MFR #10X2500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.40/each

Specifications

Dimensions

  • Belt Height
    6 mm
  • Nominal Outside Length
    2500 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    10X

Overview

Mfr description
10X2500 METRIC V-BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought