Motion
ASD230F-M5-04D

SMC CORP OF AMERICA
ASD230F-M5-04D

ASD230F-M5-04D CONTROLLER, DUAL SPEED,
Mi Item #04915551
MFR #ASD230F-M5-04D
Price$14.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASD230F-M5-04D

ASD230F-M5-04D CONTROLLER, DUAL SPEED,
Mi Item #04915551
MFR #ASD230F-M5-04D

Mfr description
ASD230F-M5-04D CONTROLLER, DUAL SPEED,
  • Adjust flow rate with a flat head screw driver
  • Prevents inadvertent manual operation
  • Meter-in and meter-out types easily determinedby the flow direction symbol on the body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.20/each

Specifications

Dimensions

  • Male Thread Size
    M5 x 0.8
  • Output Port Size
    4 mm
  • Tube Outside Diameter
    0.1575 in, 4 mm
  • Tube Size
    4 mm

Details

  • Actuation
    Flat Head Screwdriver
  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Bidirectional
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Thread Type
    ISO Metric
  • Type
    Dual Speed Control
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)