Motion
ASD630F-04-12SD

SMC CORP OF AMERICA
ASD630F-04-12SD

ASD630F-04-12SD CONTROLLER, DUAL SPEED,
Mi Item #04915666
MFR #ASD630F-04-12SD
Price$37.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASD630F-04-12SD

ASD630F-04-12SD CONTROLLER, DUAL SPEED,
Mi Item #04915666
MFR #ASD630F-04-12SD

Mfr description
ASD630F-04-12SD CONTROLLER, DUAL SPEED,
  • Adjust flow rate with a flat head screw driver
  • Prevents inadvertent manual operation
  • Meter-in and meter-out types easily determinedby the flow direction symbol on the body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.65/each

Specifications

Dimensions

  • Input Port Size
    1/2 in
  • Male Thread Size
    0.5000 in
  • Output Port Size
    12 mm
  • Tube Outside Diameter
    0.4724 in, 12 mm
  • Tube Size
    12 mm

Details

  • Actuation
    Flat Head Screwdriver
  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Bidirectional
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Seal Material
    Sealant
  • Thread Type
    Metric Thread (M5), R(PT)
  • Type
    Dual Speed Control
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)