Motion
2211UPL 2 11/16  INSERT ROLLER BRG

REXNORD INC
2211UPL 2 11/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 2.6875 in Bore Dia., 5.1177 in OD, 4.0000 in Overall Width, Set Screw
Mi Item #04915786
MFR #2211UPL 2 11/16 INSERT ROLLER BRG
Price$2,627.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2211UPL 2 11/16 INSERT ROLLER BRG

Rex® Roller Insert Bearing - 2.6875 in Bore Dia., 5.1177 in OD, 4.0000 in Overall Width, Set Screw
Mi Item #04915786
MFR #2211UPL 2 11/16 INSERT ROLLER BRG

Mfr description
2211UPL UNIVERSAL ND BRG ONLY KIT
  • 2 11/16" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar
  • Precision Bore
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,627.24/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Bore Length
    4.0000 in
  • Outside Diameter  
    5.1177 in
  • Overall Width
    4.0000 in
  • Weight
    8.70 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Set Screw
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    57750 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Series
    2000
  • UPC_NO
    698210025182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)