Motion
23220 2CS VT143

SKF
23220 2CS VT143

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 60.30 mm Width, Straight Bore, Sealed, C3
Mi Item #04915787
MFR #23220 2CS VT143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23220 2CS VT143

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 60.30 mm Width, Straight Bore, Sealed, C3
Mi Item #04915787
MFR #23220 2CS VT143

Mfr description
23220 2CS VT143 BEARING
  • SKF grease LGEP2 Supplied
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60.30 mm
  • Weight
    14.57 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316574461738
  • Max Operating Temperature
    392 °F
  • Maximum RPM (Grease)
    1700 rpm
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Seal Type
    Nitrile Rubber Seals
  • Series
    232
  • UPC_NO
    7316574461738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)