Motion
PDN 314

SKF
PDN 314

Two-Bearing Unit Housing - 70 mm Compatible Shaft, 95 mm Height Centerline, 512 mm Length, 190 mm Height, 290 mm Width, Cast Iron Material
Mi Item #04915842
MFR #PDN 314
Price$4,853.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PDN 314

Two-Bearing Unit Housing - 70 mm Compatible Shaft, 95 mm Height Centerline, 512 mm Length, 190 mm Height, 290 mm Width, Cast Iron Material
Mi Item #04915842
MFR #PDN 314

Mfr description
PDN 314 BRG HOUSING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,853.10/each

Specifications

Dimensions

  • Base To Bore Centerline
    95 mm
  • Base Width
    290 mm
  • Bolt Center To Center Length
    380 mm
  • Bore Diameter
    70 mm
  • Overall Height
    190 mm
  • Weight
    81.57 lbs

Details

  • Compatible Bearing
    6314
  • Housing Material
    Cast Iron
  • Housing Type
    Housing Only
  • Lubricant
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577292315
  • Product Type
    Two-Bearing Unit Housings
  • Series
    PDN
  • UPC_NO
    7316577292315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)