Motion
27702 CUBITRON II ROLOC DURABLE EDGE DISC 984F TR 3"36+ YF-WEIGHT

3M
27702 CUBITRON II ROLOC DURABLE EDGE DISC 984F TR 3"36+ YF-WEIGHT

Cubitron™ II Coated Sanding Disc - 3 in Disc Diameter, Cubitron II Abrasive Material, Cloth Backing Material, 36 Grit
Mi Item #04915905
MFR #27702 CUBITRON II ROLOC DURABLE EDGE DISC 984F TR 3"36+ YF-WEIGHT
Price$6.42/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27702 CUBITRON II ROLOC DURABLE EDGE DISC 984F TR 3"36+ YF-WEIGHT

Cubitron™ II Coated Sanding Disc - 3 in Disc Diameter, Cubitron II Abrasive Material, Cloth Backing Material, 36 Grit
Mi Item #04915905
MFR #27702 CUBITRON II ROLOC DURABLE EDGE DISC 984F TR 3"36+ YF-WEIGHT

Mfr description
27702 CUBITRON II ROLOC DURABLE EDGE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.42/dc

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Cubitron II
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    36
  • Manufacturer Stock Number
    60440230146
  • Manufacturer Upc Number
    00051141277028
  • Mounting Type
    Quick-Change Roloc™ TR
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051141277028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)