Motion
NG127SWHSM0025NP
Disposable Coverall - Elastic Cuff, Elastic Ankle Style, ProShield 60 Material, Front Zipper with Snap Storm Flap Closure, White
Mi Item #04915938
MFR #NG127SWHSM0025NP
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - Elastic Cuff, Elastic Ankle Style, ProShield 60 Material, Front Zipper with Snap Storm Flap Closure, White
Mi Item #04915938
MFR #NG127SWHSM0025NP

Mfr description
NG127SWHSM0025NP SM WHITE COVERALL
  • Attached Hood
  • Elastic Wrists
  • Disposable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • Chest Size
    29-3/4 to 33-1/4 in, 75.6 to 84.5 cm
  • Height
    5 ft - 5 ft 7 in
  • Length
    2 ft 2 in
  • Material Thickness
    10 mil
  • Material Weight
    1.8
  • Width
    21-1/2 in

Details

  • Additional Details
    Pin locking slider, Attached respirator-fit hood, Longer zipper extends to chin, Storm flap over zipper, Elastic opening at wrist, Elastic opening at ankle, Latex-free
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM D751, ASTM D1117, ASTM D5034, AATCC 127, ASTM D257, 16 CFR 1610
  • Closure Type
    Front Zipper with Snap Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 60 Coverall w/ Hood, Elastic Wrists and Ankles
  • Fabric Type
    Microporous Film Laminate
  • Features
    Attached Hood, Disposable, Elastic Wrists
  • Front Closure
    Zipper with Snap Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Automotive refinishing, Waste cleanup, Asbestos abatement, Hazardous remediation
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Elastic Wrists and Ankles
  • Material
    ProShield 60
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)