Motion
PB127SBUMD02500
Tyvek Disposable Coverall - Elastic Cuff, Elastic Ankle Style, SMS (Spunbond, Meltblown, Spunbond) Material, Front Zipper with Storm Flap Closure, Blue
MI ITEM #04915944
MFR #PB127SBUMD02500
Price$5.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek Disposable Coverall - Elastic Cuff, Elastic Ankle Style, SMS (Spunbond, Meltblown, Spunbond) Material, Front Zipper with Storm Flap Closure, Blue
MI ITEM #04915944
MFR #PB127SBUMD02500

Mfr description
PB127SBUMD002500 MD BLUE COVERALL
  • Disposable
  • Breathable
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.02/each

Specifications

Dimensions

  • Chest Size
    33-3/4 to 37-1/4 in, 85.7 to 94.6 cm
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    2 ft 2 in
  • Material Thickness
    12 mil
  • Material Weight
    1.3
  • Width
    23-1/2 in

Details

  • Additional Details
    Pin lock slider zipper pull, Elastic Waist, Storm Flap over Zipper, Attached Hood, Elastic Wrists, Elastic Ankles
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ANSI, ISEA 101
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Blue
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 10 Hooded Coverall
  • Fabric Type
    SMS (Spunbond, Meltblown, Spunbond)
  • Features
    Anti-Static, Attached Hood, Breathable, Disposable, Elastic Ankles, Elastic Wrists, Storm Flap
  • Front Closure
    Zipper Front with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, Light Industrial, General Maintenance, Cleaning
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Material
    Meltblown, SMS (Spunbond, Spunbond)
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    0888120005668

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)