Motion
PB127SBU4X02500
Tyvek Disposable Coverall - Elastic Cuff, Elastic Ankle Style, SMS (Spunbond, Meltblown, Spunbond) Material, Front Zipper Closure, Blue
Mi Item #04915949
MFR #PB127SBU4X02500
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek Disposable Coverall - Elastic Cuff, Elastic Ankle Style, SMS (Spunbond, Meltblown, Spunbond) Material, Front Zipper Closure, Blue
Mi Item #04915949
MFR #PB127SBU4X02500

Mfr description
PB127SBU4X002500 4X BLUE COVERALL
  • Disposable
  • Breathable
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.09/each

Specifications

Dimensions

  • Chest Size
    51-1/4 to 54-3/4 in, 130.2 to 139.1 cm
  • Height
    6 ft 4 in - 6 ft 7 in
  • Length
    2 ft 4-3/4 in
  • Material Thickness
    12 mil
  • Material Weight
    1.3
  • Width
    2 ft 8-1/4 in

Details

  • Additional Details
    Pin lock slider zipper pull, Attached hood, Elastic around face opening, Elastic opening at wrist, Elastic opening at ankle, Storm flap, Comfort fit design
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    Blue
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 10 Hooded Coverall
  • Fabric Type
    SMS (Spunbond, Meltblown, Spunbond)
  • Features
    Attached Hood, Breathable, Disposable, Elastic Ankles, Elastic Wrists, Storm Flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, Light industrial, General maintenance, Cleaning
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Material
    Meltblown, SMS (Spunbond, Spunbond)
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    0888120005712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)