Motion
TM127SBU4X002500
Coverall - Front Zipper Closure
MI ITEM #04915955
MFR #TM127SBU4X002500
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #04915955
MFR #TM127SBU4X002500

Mfr description
TM127SBU4X002500 COVERALL TEMPRO 25/CS
  • Secondary Flame-Resistant
  • Particle Protection
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.48/each

Specifications

Dimensions

  • Chest Size
    50-3/4 to 54-1/4 in, 128.9 to 137.8 cm
  • Height
    6 ft 4 in - 6 ft 7 in
  • Length
    2 ft 8-1/2 in
  • Material Thickness
    9.5 mil
  • Material Weight
    2.4
  • Width
    2 ft 8 in

Details

  • Additional Details
    Attached Hood, Elastic Wrists, Elastic Ankles, Storm Flap, Pin Lock Slider Zipper Pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    Blue
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 6 SFR Hooded Coverall
  • Fabric Type
    Nonwoven Wood-pulp, Polyester Fabric
  • Features
    Attached Hood, Elastic Ankles, Elastic Wrists, Particle Protection, Pin Lock Slider Zipper Pull, Secondary Flame-Resistant, Storm Flap
  • Flame Resistance
    Yes
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and Gas, Welding, Maintenance
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists, Elastic Ankles
  • Material
    ProShield 6 SFR
  • Pant Cuff
    Elastic
  • Product Line
    ProShield
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)