Motion
TM127SBU6X002500
Coverall - Front Zipper Closure
MI ITEM #04915958
MFR #TM127SBU6X002500
Price$21.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #04915958
MFR #TM127SBU6X002500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.66/each

Specifications

Dimensions

  • Chest Size
    57-1/4 to 60-3/4 in, 145.4 to 154.3 cm
  • Height
    6 ft 9 in - 7 ft 1 in
  • Length
    2 ft 10-3/4 in
  • Material Thickness
    9.5 mil
  • Material Weight
    2.4
  • Width
    4 ft 9-1/4 in - 5 ft 3/4 in

Details

  • Additional Details
    Pin locking slider, Attached hood with elastic around face opening, Elastic opening for tighter fit at wrist, Elastic opening for tighter fit at ankle, Stormflaps
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM D1777, ASTM D3776, ISO 2758, , , ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    Blue
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 6 SFR Hooded Coverall
  • Fabric Type
    Nonwoven Wood-pulp, Polyester Fabric
  • Features
    Attached Hood, Disposable, Elastic Wrists, Flame Resistant, Storm Flap
  • Flame Resistance
    Yes
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and gas, Welding, Maintenance, Dirty jobs requiring secondary FR protection
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Material
    ProShield 6SFR
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    ProShield
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall

Overview

Mfr description
TM127SBU6X002500 COVERALL TEMPRO
  • Flame Resistant
  • Disposable
  • Elastic Wrists
  • Attached Hood
  • Storm Flap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought