Motion
TY212SWHXL003000
Tyvek® Disposable Lab Coat - High Density Polyethylene Material, Snap Front, Open Wrists, White Color, X-Large Size, 27-1/2 in Chest Size, 39 in Length
MI ITEM #04915969
MFR #TY212SWHXL003000
Price$6.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Disposable Lab Coat - High Density Polyethylene Material, Snap Front, Open Wrists, White Color, X-Large Size, 27-1/2 in Chest Size, 39 in Length
MI ITEM #04915969
MFR #TY212SWHXL003000

Mfr description
TY212SWHXL003000 LAB COAT TYVEK 30/CS
  • Ideal balance of protection, durability and comfort
  • Comfort fit design allows for a greater range of motion and fewer blowouts
  • Breathable inherent barrier protection against hazardous dry particles, aerosols and non-hazardous light liquid splash
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.56/each

Specifications

Dimensions

  • Chest Size
    27-1/2 in
  • Length
    39 in
  • Material Weight
    1.2 oz/yd²
  • Size
    X-Large
  • Sleeve Length
    34-1/2 in

Details

  • Additional Details
    Serged Seam, Collar
  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D774
  • Color
    White
  • Features
    Labcoat offers front snap closures for easy donning and doffing, Laydown collar, Manufactured under specifications that do not contain natural rubber latex, Open wrists, Provides enhanced frontal protection, Two front pockets for holding writing instruments, small tools or parts
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    High Density Polyethylene
  • Number Of Pockets
    2
  • Product Type
    Disposable Lab Coats & Smocks
  • Resistance
    Abrasion, Aerosols, Dry Particulates
  • Wrist Closure
    Open Wrists

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)